Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 17 mil, Beige, 10, 1 PR
Mfr # 88393
Zoro # G3308475
product price:Â $1.55
/prKey Features
Color
Beige
Size
10
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
17 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
88393
Zoro #
G3308475
UPC #
-
Country of Origin
Thailand
Dimensions
Size
10
Glove Size
10
Glove Length
12 in
Glove Thickness
17 mil
Length
12"
Size - Numeric
10
Details
Item
Chemical Resistant Gloves
Color
Beige
Glove Materials
Natural Rubber Latex
Cuff Style
Straight
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Glove Texture Location
Palm and Fingers
ANSI/ISEA Abrasion Level
Not Rated
Application
Food and Poultry Processing
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 17 mil, 12 in, Cuff Straight, Lining Unlined, Glove Size 10, Color Beige, Unsupported, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.