Chemical Resistant Gloves, Nitrile, Full, Gauntlet, Yellow, 10, 1 PR
Mfr # 37-320
Zoro # G103658822
product price: $0.94
/prKey Features
Color
Yellow
Glove Materials
Nitrile
Glove Length
310 mm
Glove Thickness
0.2 mm
Latex-Free
Contains Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37-320
Zoro #
G103658822
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
10
Glove Length
310 mm
Glove Thickness
0.2 mm
Size - Numeric
10
Details
Item
Chemical Resistant Gloves
Color
Yellow
Glove Materials
Nitrile
Latex-Free
Contains Latex
Cuff Style
Gauntlet
Series
AlphaTec(R) 37-320
Glove Texture
Smooth
Standards
EN ISO 374-5:2016, EN ISO 374-1:2016 Type B, EN 388, EN 421, ISO 18889 G1
Supported / Unsupported
Unsupported
Glove Coating Color
Yellow
Silicone-Free
Contains Silicone
Anti-Static
Anti-Static Included
EN 388 Impact Rated
EN 388 Impact Rated
EN ISO 374 Chemical Rating
Type B - JKT
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Glove Liner Material
Unlined
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Biodegradable
Non-Biodegradable
Description
Chemical-Resistant Gloves, 0.2 mm, 310 mm, Glove Size 10, Color Yellow, Unsupported, Standards EN ISO 374-5:2016, EN ISO 374-1:2016 Type B, EN 388, EN 421, ISO 18889 G1, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.