Shop REFRIGIWEAR
See all product information
Create Account
Iron-Tuff Coverall with Hood, Nylon, 400 den Fabric Weight, 29 1/2 in Inseam, Sage, S
- Mfr # 0381RSAGSML
- Zoro # G1236475
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Fabric Weight
400 den
Inseam
29 1/2 in
Closure Type
Brass Zipper with Storm Flap
Hood Style
Attached
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- S
- Tag Size
- 30 x 29 1/2
- Minimum Height
- 5 ft 7 in
- Minimum Waist Size
- 28 in
- Size-Body Type
- Regular
- Maximum Chest Size
- 36 in
- Maximum Waist Size
- 30 in
- Minimum Chest Size
- 34 in
- Maximum Height
- 6 ft
- Fits Chest Size
- Bound Seams Seal Out Drafts, Brass Rivets Reinforce Stress Points, Heel Reinforcement Patches, Sewn-on Fleece-Lined Hood With Knit Wind Seal, Tear and Abrasion Resistant 400 Denier Nylon Outershell, Thigh-High Leg Zippers With Snap-Close Storm Flap
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Coverall Suit With Hood Sage Small, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Hooded, Includes Hood Yes, Color Sage, Maximum Chest Size 36 in, Maximum Waist Size 30 in, Inseam 29 1/2 in, Size S, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 28 in, Minimum Chest Size 34 in, Cuff Style Knit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.