Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Resistant Gloves, White, 50 PK

  • Mfr # 59200

  • Zoro # G012533135


product price: $2.65
/pk 50, $0.05/ea

Key Features

Color
White
Material
Polyethylene
Overall Length
15 11/16 in
Seam Style
Heat Sealed
Latex-Free
Contains Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
59200
Zoro #
G012533135
UPC #
20076490010632
Country of Origin
China

Dimensions

Overall Length
15 11/16 in
Thickness
1.2 mil

Details

Item
Chemical Resistant Gloves
Color
White
Material
Polyethylene
Seam Style
Heat Sealed
Latex-Free
Contains Latex
Sterile/Non-Sterile
Non-Sterile
Hazard Protection Type
Non-Hazardous Liquids
Garment Style
Sleeve
Anti-Static
Anti-Static Not Included
Features
Puncture, Snag and Abrasion-Resistant
Shoulder Closure
Elastic
Wrist Closure
Elastic
Packaging
Bulk
ISO Class
Not Rated
Federal 209E Clean Room Class
Not Rated

Description

Protective Sleeves, Color White, ISO Class Not Rated, Material Polyethylene, Latex-Free Contains Latex, Overall Length 15 11/16 in, Packaging Bulk, Seam Style Heat Sealed, Sleeves Primary Material Polyethylene, Thickness 1.2 mil, Federal 209E Clean Room Class Not Rated, Shoulder Closure Elastic, Wrist Closure Elastic, Anti-Static Anti-Static Not Included, Brand and Series Ansell SLEEVE VSW-HS 59-200, Features Puncture, Snag and Abrasion-Resistant, Garment Style Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.