This item is Discontinued.

Ansell Cleanroom Gloves, 5 ISO Class, Nitrile, 11 1/2 in L, 3.9 mil, White, S, 1000 PK CE5-755

Cleanroom Gloves, 5 ISO Class, Nitrile, 11 1/2 in L, 3.9 mil, White, S, 1000 PK (Discontinued)

  • Mfr # CE5-755
  • Zoro # G5123867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CE5-755
Zoro #
G5123867
UPC #
769799075575
Country of Origin
China

Dimensions

Size- Alpha
S
Length
11 1/2 in
Thickness
3.9 mil
Glove Length
11 1/2 in
Nominal Palm Thickness
4 mil
Palm Thickness
3.9 mil
Glove Size and Cuff Length Style
S/Standard
Size - Numeric
7
Size- Numeric
Non-Sterile
"Size - Numeric
S
Cuff Length
Extended Cuff

Details

Item
Cleanroom Gloves
ISO Class
5
Color
White
Material
Nitrile
Cuff
Extended Beaded
Application
Wafer Manufacturing, Electronics Assembly, Fiberoptics, Pharmaceutical Manufacturing (Non-Sterile), Medical Device Manufacturing, Biotechnology
Standards
ASTM International
Glove Texture Location
Fingertips
Class
100
Finish
Powder Free, Textured Fingers
Ambidextrous/Hand-Specific
Ambidextrous
Brand and Series
Ansell Microflex CE5-755
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
ISO Cleanroom Class
ISO 5
Glove Texture
Grain
Acceptable Quality Level (AQL)
2.5
Sterile/Non-Sterile
Non-Sterile
Silicone-Free
Contains Silicone
Disposable Glove Type
Cleanroom
Disposable Glove Features
Extended Cuff
Series
CE5-755
Texture Location
Fingertips
Features
Extended Cuff
Texture
Grain
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 2.5, Color White, Disposable Glove Type Cleanroom, Features Extended Cuff, Latex-Free Latex-Free, Length 11 1/2 in, Material Nitrile, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM International, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, ISO Class 5, Series CE5-755, Size- Alpha S, Size - Numeric 7, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.