This item is Discontinued.

Ansell Cold Protection Gloves, M, Green, PR 46-451

Cold Protection Gloves, M, Green, PR (Discontinued)

  • Mfr # 46-451
  • Zoro # G0129577
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
46-451
Zoro #
G0129577
UPC #
076490029743
Country of Origin
United States

Dimensions

Size
M

Details

Item
Cold Protection Gloves
Color
Green
Palm Material
Goatskin Leather
Lining
Gore Tex(R)
Palm Construction
Goatskin Leather
Cuff
Gauntlet
Finger Style
Full Finger
Finger Material
Goatskin Leather
Temp. Range
To -30 Degrees F
Closure Type
Elastic
Thumb Style
Wing
Back Material
Nylon
Cut
Gunn
Stitching Material
Polyester Thread
Includes
Nose Wipe Patch
Sold As
Pair

Description

Cold Protection Gloves, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.