Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collared Coverall, S, White, Microporous Laminate

  • Mfr # WH18-B-92-103-02

  • Zoro # G7246325


product price: $143.99
/pk 25, $5.76/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH18-B-92-103-02
Zoro #
G7246325
UPC #
076490062514
Country of Origin
Sri Lanka

Dimensions

Size
S
Thickness
53 g/sq m
Fits Waist Size
22 in
Fits Chest Size
23 in
Maximum Height
67 in
Minimum Height
60 in

Details

Item
Coveralls
Color
White
Material
Polyethylene
Seam Style
Bound
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Standards
CE Category III (Type 5, Type 6), EN 1149-5
Ankle Closure
Elastic
Liquid Dispersal Type
Spray
Fabric Weight
1.56 oz
Inseam
31 in
Series
Model 103
Hazard Protection Type
Non-Hazardous Dry Particulates, Non-Hazardous Liquid Splash
Coverall Style
Collared
Level of Protection
Dry Particulate, Reduced Spray
Color Family
Whites
Features
Limited Surface Defect Risks
Material Weight
53 g/sq m
Material Performance
Light Duty
Coverall Construction
Collared with Elastic Cuffs and Elastic Ankles
Garment Style
Coverall
Anti-Static
Yes
Includes Boot Covers
Yes
Closure Features
Storm Flap, Two-Way Zipper
Gas Tight
No
Packaging
Individually Packaged
Includes Thumb Loops
No
Attached Hood
No
Includes Slip Resistant Sole
No
Brand and Series
Ansell AlphaTec(R)
Liquid Tight
No
Reduced Spray
Yes
Includes Outer Boot Flaps
No
Spray Tight
No
High-Visibility
No
Pathogen and Chemical Ratings
ASTM D737
Clean Process Status
Not Clean Processed
Wrist Closure
Elastic
Sterilization Status
Non-Sterile
EPA Protection Level
Not Rated

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Limited Surface Defect Risks, Gas Tight No, Hazard Type Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 60 in, High-Visibility No, Includes Boot Covers Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.