Collared Coveralls, Xl, Navy, FR SMMS, Storm Flap, Zipper
Mfr # 68-1500 PLUS FR
Zoro # G1924498
product price: $282.99
/pk 25, $11.32/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
SMMS
Seam Style
Serged
Closure Type
Storm Flap, Two-Way Zipper
Cuff Style
Elastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
68-1500 PLUS FR
Zoro #
G1924498
UPC #
076490062385
Country of Origin
Sri Lanka
Dimensions
Size
XL
Thickness
50 g/sq m
Fits Waist Size
27 in
Fits Chest Size
29 in
Minimum Height
67 in
Maximum Height
74 in
Description
Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood No, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Two-Way Zipper, Closure Type Zipper, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level Not Rated, Features Air and Water Vapor Permeable Design, Flame Resistance and Retardance Ratings EN ISO 14116 Index 2, Gas Tight No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.