Shop PROPPER
See all product information
Create Account
Men's Tactical Shirt, 65% Poly/35% Poplin, Faux Buttons w/ Zipper, 5 Pocket(s), White, 3XL
- Mfr # F53111M1003XL
- Zoro # G0293959
product price:Â
$
49.99
/ea
Key Features
Color
White
Material
65% Poly/35% Poplin
Pockets
5
Gender
Men's
Sleeve Length
Short Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F53111M1003XL
- Zoro #
- G0293959
- UPC #
- 788029393180
- Country of Origin
- India
- Item
- Tactical Shirt
- Color
- White
- Material
- 65% Poly/35% Poplin
- Pockets
- 5
- Gender
- Men's
- Closure Type
- Faux Buttons w/ Zipper
- Fabric
- Polyester/Cotton
- Type
- Shirt
- Style
- Tactical Shirt Short Sleeve
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Front Closure
- Zipper
- Shell Material
- Polyester and Cotton
- Wire Color
- White
- Traction Material
- Polyester and Cotton
Dimensions
- Size
- 3XL
- Sleeve Length
- Short Sleeve
- Fits Chest Size
- 37 in to 40 in
- Neck Size
- 18 1/2 in
- Length
- 63 in to 67 in
- Garment Size
- Regular
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Tactical Shirt Short Sleeve, Size 3XL, Color White, Material Polyester and Cotton, Length 63 In. to 67 In., Fits Chest Size 37 In. to 40 In., Sleeve Length 21-7/8 In., Neck Size 18-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 5, Type Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.