Shop ANSELL
See all product information
Create Account
Coverall
Mfr # 30T111
Zoro # G223366997
product price:Â
$
51.55
/ea
Key Features
Chest Size - Maximum
42 in
Series
3000
Hood Style
Elastic
Features
Coverall with 2-Piece Hood, Double zip Closure, Double Cuffs, Elastic Hood
Includes Thumb Loops
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30T111
- Zoro #
- G223366997
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Chest Size - Maximum
- 42 in
- Waist Size - Maximum
- 39 in
- Named Size
- L
- Waist Size - Minimum
- 36 in
- Chest Size - Minimum
- 39 in
- Height - Maximum
- 72 in
- Height - Minimum
- 69 in
Description
Coverall, Ankle Closure Elastic, Anti-Static Yes, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 42 in, Chest Size - Minimum 39 in, Clean Process Status Not Clean Processed, Closure Features Double Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, Features Coverall with 2-Piece Hood, Double zip Closure, Double Cuffs, Elastic Hood, Hazard Type Chemical Hazards, Height - Maximum 72 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.