Shop CHICAGO PROTECTIVE APPAREL
See all product information
Create Account
Coverall, 12.4 cal/sq cm ATPV, 4XL, 32 in Inseam, FR Cotton Blend (88% Cotton, 12% Nylon), Zipper
- Mfr # 605-USN-4XL
- Zoro # G6381916
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Fits Waist Size
54-56
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Fabric Weight
9 oz
Fits Chest Size
60 in to 62 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605-USN-4XL
- Zoro #
- G6381916
- UPC #
- 810881020871
- Country of Origin
- Mexico
- Item
- Coverall
- Color
- Navy
- Material
- FR Cotton Blend (88% Cotton, 12% Nylon)
- Fabric Weight
- 9 oz
- Inseam
- 32 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 12.4 cal/sq cm
- Arc Flash PPE Category
- 2
- Standards
- NFPA 70E 2012
- Cuff Style
- Hemmed
- Number of Pockets
- 6
- Number of Outside Pockets
- 6
- Collar Style
- Stand-Up
- Material Trade Name
- UltraSoft(R)
- Insulated for Cold Conditions
- No
- Total Number of Pockets
- 6
- Zipper Material
- Brass
- Garment Material Trade Name
- UltraSoft®
- Front Closure
- Zipper
- Wire Color
- Navy
Dimensions
- Size
- 4XL
- Fits Waist Size
- 54-56
- Fits Chest Size
- 60 in to 62 in
- Sleeve Length
- 36 1/4 in
- Minimum Chest Size
- 60 in
- Tag Size
- 56 x 32
- Size - Body Type
- Regular
- Minimum Waist Size
- 54 in
- Maximum Chest Size
- 62 in
- Maximum Waist Size
- 56 in
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
ATPV Rating 12.4 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 62 in, Maximum Waist Size 56 in, Minimum Chest Size 60 in, Minimum Waist Size 54 in, Number of Outside Pockets 6, Size 4XL, Size - Body Type Regular, Sleeve Length 36 1/4 in, Standards NFPA 70E 2012, Tag Size 56 x 32, Total Number of Pockets 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.