Coverall
- Mfr # 30T111
- Zoro # G523367274
product price:Â
$
51.55
/ea
Key Features
Specialized Hazard Type
Inorganic Chemicals
Clean Process Status
Not Clean Processed
Features
Coverall with 2-Piece Hood, Double Cuffs, Double zip Closure, Elastic Hood
Includes Thumb Loops
No
Series
3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30T111
- Zoro #
- G523367274
- UPC #
- -
- Country of Origin
- Sri Lanka
Dimensions
- Chest Size - Maximum
- 46 in
- Waist Size - Minimum
- 39 in
- Chest Size - Minimum
- 42 in
- Waist Size - Maximum
- 42 in
- Height - Minimum
- 72 in
- Height - Maximum
- 74 in
- Named Size
- XL
- Fits Chest Size
- Coverall with 2-Piece Hood, Double Cuffs, Double zip Closure, Elastic Hood
Description
Coverall, Ankle Closure Elastic, Anti-Static Yes, Attached Glove Material Not Applicable, Attached Glove Style Not Included, Attached Hood Yes, Chest Size - Maximum 46 in, Chest Size - Minimum 42 in, Clean Process Status Not Clean Processed, Closure Features Double Zipper, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, Features Coverall with 2-Piece Hood, Double Cuffs, Double zip Closure, Elastic Hood, Hazard Type Chemical Hazards, Height - Maximum 74 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.