Coverall, Yellow, L
- Mfr # YE30-T-92-122-04
- Zoro # G923367287
product price:Â
$
49.79
/ea
Key Features
Packaging
Individually Packaged
Includes Thumb Loops
No
Seam Style
Taped/Welded
Wrist Closure
Elastic
Coverall Style
Hooded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YE30-T-92-122-04
- Zoro #
- G923367287
- UPC #
- -
- Country of Origin
- Sri Lanka
- Packaging
- Individually Packaged
- Includes Thumb Loops
- No
- Seam Style
- Taped/Welded
- Wrist Closure
- Elastic
- Coverall Style
- Hooded
- Includes Slip Resistant Sole
- No
- Features
- Biological Hazard Protection, Inorganic Chemicals Hazard Protection, Multi-Layer Chemical Barrier
- Hood Style
- Elastic
- Includes Outer Boot Flaps
- Yes
- Material
- Non-Woven Laminate
- Color
- Yellow
- Sterilization Status
- Non-Sterile
- Clean Process Status
- Not Clean Processed
- Closure Type
- Zipper
- Ankle Closure
- Attached Socks
- Includes Boot Covers
- Yes
- Item
- Coverall
- Liquid Dispersal Type
- Splash
- Front Closure
- Zipper
- Shell Material
- Non-Woven Laminate
- Wire Color
- Yellow
- Traction Material
- Non-Woven Laminate
Dimensions
- Named Size
- L
- Fits Chest Size
- Biological Hazard Protection, Inorganic Chemicals Hazard Protection, Multi-Layer Chemical Barrier
Description
Coverall, Ankle Closure Attached Socks, Anti-Static Yes, Clean Process Status Not Clean Processed, Closure Type Zipper, Color Yellow, Coverall Style Hooded, Cuff Style Elastic, Features Biological Hazard Protection, Inorganic Chemicals Hazard Protection, Multi-Layer Chemical Barrier, Hazard Type Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, High-Visibility Yes, Hood Style Elastic, Includes Boot Covers Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.