Ansell

Coveralls, M, 6 PK, Orange, Non-Woven Laminate, Zipper


product price: $451.99
/pk 6, $75.33/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Chest Size 25 in
  • Fits Waist Size 24 in
  • Coverall Style Hooded
  • Color Orange
  • Fabric Weight 3.78 oz
See all product information

Product Information

Dimensions

Fits Chest Size 25 in
Fits Waist Size 24 in
Named Size M
Height - Maximum 67 in
Height - Minimum 60 in

Details

Coverall Style Hooded
Color Orange
Fabric Weight 3.78 oz
Closure Type Zipper
Inseam 31 in
Seam Style Taped/Welded
Cuff Style Elastic
Item Coveralls
Thickness 128 g/sq m
Series Model 111
Standards CE Category III (Type 3-B, Type 4-B, Type 5-B), EN 1073-2, EN 1149-5, EN 14126
Material Non-Woven Laminate
Features Multi-Layer Barrier Material Which is Lightweight, Yet Strong and Durable
Flame Resistance & Retardance Ratings 16 CFR 1610 Class 1
Packaging Individually Packaged
Reduced Spray Yes
Material Performance Heavy Duty
Includes Thumb Loops No
Material Weight 132 g/sq m
Includes Outer Boot Flaps No
Coverall Construction Hooded with Elastic Cuffs and Ankles
Liquid Tight Yes
Pathogen & Chemical Ratings Meets ASTM F1671, Meets ISO 16604
Anti-Static Yes
Hazard Type Liquid Tight, Spray Tight
Spray Tight Yes
Attached Hood Yes
Garment Style Coverall
Closure Features Two-Way Zipper
Protection Type Chemical
Gas Tight No
Includes Boot Covers No
Hazard Protection Type Bloodborne Pathogen, Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray
High-Visibility Yes
Hood Style Elastic
Wrist Closure Elastic
Specialized Hazard Type Bloodborne Pathogens
Clean Process Status Not Clean Processed
Ankle Closure Elastic
Liquid Dispersal Type Splash
Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1
EPA Protection Level Not Rated
Pathogen and Chemical Ratings Meets ASTM F1671, Meets EN 14126
Sterilization Status Non-Sterile

Description

Coveralls, Ankle Closure Elastic, Anti-Static Yes, Attached Hood Yes, Breathable Back Style Not Applicable, Clean Process Status Not Clean Processed, Closure Features Two-Way Zipper, Closure Type Zipper, Color Orange, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level Not Rated, Features Multi-Layer Barrier Material Which is Lightweight, Yet Strong and Durable, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No, Hazard Type Hazardous Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.