Shop ANSELL
See all product information
Create Account
Cut Level A2 , Polyurethane , Smooth 1 PR
- Mfr # 11-627
- Zoro # G516329029
product price:Â
$
10.10
/pr
Key Features
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11-627
- Zoro #
- G516329029
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Glove Length
- 8 in
- Size- Numeric
- 11
- Glove Size
- 11
Details
- ANSI/ISEA Cut Level
- A2
- Glove Coating Material
- Polyurethane
- Glove Coating Coverage
- Palm
- Glove Coating Finish
- Smooth
- ANSI/ISEA Abrasion Level
- 5
- Series
- HyFlex(R) 11-627
- Glove Hand Style
- Left and Right
- Standards
- ANSI/ISEA
- ANSI/ISEA Puncture Level
- 5
- ANSI/ISEA Puncture Force
- 148 N
- Glove Cut
- Gunn
- Silicone-Free
- No
- Stitching Material
- Polyester
- Thumb Style
- Straight
- Item
- Coated Gloves
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 5, Standards ANSI/ISEA, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.