Shop ANSELL
See all product information
Create Account
MechanicalProtectionGloves, Gry, Knit, PR
- Mfr # 11642VP
- Zoro # G425056719
product price:Â
$
5.15
/pr
Key Features
ANSI/ISEA Puncture Level
3
EN 388 Rating
4X42B
Palm Type
Coated
Knit Material
Knit
Reversible
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11642VP
- Zoro #
- G425056719
- UPC #
- 20076490800844
- Country of Origin
- Viet Nam
Dimensions
- Thickness
- 13 ga
- Glove Length
- 280 mm
- Size- Numeric
- 8
Details
- ANSI/ISEA Puncture Level
- 3
- EN 388 Rating
- 4X42B
- Palm Type
- Coated
- Knit Material
- Knit
- Reversible
- No
- Glove Features
- Dexterity, Washable
- Glove Construction
- Knitted
- Insulated
- No
- Series
- 11-642
- Standards
- ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH
- Sold As
- Pair
- ANSI/ISEA Abrasion Level
- 5
- Cuff Style
- Knitwrist
- Double-Dipped
- No
- Hem Style
- Finished
- Glove Lining Material
- Ansell INTERCEPT(TM) Technology
- Knit Material Color
- White
- ANSI/ISEA Cut Level
- A2
- Gender
- Unisex
- Task and Chore Glove Style
- Knit
- Item
- Mechanical Protection Gloves
Description
Mechanical Protection Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Knit, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42B, Glove Insulation Weight Not Applicable, Standards ANSI/ISEA 105-2024, EN 388, EN 420:2003 + A1:2009, REACH, Knuckle Protection Material Not Applicable, Insulated No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.