Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 8, 1 PR
Mfr # 11-931
Zoro # G3901919
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Gray
- Glove Coating Finish Sandy
Product Information
- Brand Ansell
- MFR # 11-931
- Zoro # G3901919
- Country of Origin Portugal
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 9.75 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards EN/ANSI/ASTM, Insulated No, Base Coating Material Foam Nitrile, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Dk Green (4199DGN)
- BRADY Label, 1/2 in W, Outdoor, Clear (M7C-500-595-CL)
- NOTRAX 3 ft. L x Vinyl, 1" Thick (612S0023BL)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A2, Intercept, 18 in L, Gray, Small (11-210)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 7, 1 PR (11-931)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (11-931)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 11, 1 PR (11-931)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, S, 1 PR (11-501)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (11-724)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile/Polyurethane, 11, 1 PR (11-738)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0913B/8M)
- Ansell Cut-Resistant Gloves