Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR
Mfr # 11-939
Zoro # G2478618
product price: $24.15
/pr
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
- Color Black/Gray
- Glove Coating Finish Sandy
Product Information
- Brand Ansell
- MFR # 11-939
- Zoro # G2478618
- Country of Origin Portugal
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Numeric | 9 |
Size- Alpha | L |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42B, Standards EN/ANSI/ASTM, Insulated No, Base Coating Material Foam Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 5 ft L x Vinyl Surface With Dense Closed PVC Foam Base, 1 in Thick (979S0035BL)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL 2XL)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White/Black (GWHBLK500)
- NMC Caution Safety Glasses Required Beyond This Point Sign (C351PB)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (11-939)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, 10, 1 PR (11-550)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (28-359)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, XL (Size 10), 1 Pair (11-738)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A3 Cut Level, Natural Rubber Latex, S, 1 PR (80-400)
- ANSELL Cut Resistant Gloves, A6 Cut Level, Uncoated, XS, 1 PR (74-048)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (92723NFXL)
- Ansell Cut-Resistant Gloves