Shop ANSELL

Cut-Resistant Coated Gloves, Cut Level A2 , Polyurethane , Smooth , 6 1 PR

  • Mfr # 11-727VP

  • Zoro # G2387145


product price: 
$
10.85
/pr
Sold in multiples of 6 prs for $65.10

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
11-727VP
Zoro #
G2387145
UPC #
-
Country of Origin
Viet Nam

Dimensions

Glove Size
6
Glove Length
8.25 in
Thickness
15 gaugeuge
Size - Numeric
6
Size- Numeric
6

Details

Item
Cut-Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
6
Series
HyFlex(R)
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
489
Glove Cut
Gunn
Stitching Material
Polyester
Palm Material
Polyurethane
Abrasion Resistant
Yes
Puncture Resistant
Yes
Application
Final Assembly, Handling Materials/Parts with Sharp or Rough Edges, Handling Metal Sheets, Panels, Inspection of Components, Locksmith, Maintenance, Material and Product Handling, Opening Furnaces Draining Pumps Valves or Lines and Crackers BTX Process
Glove Back Material
INTERCEPT â„¢
Finger Material
HPPE/Nylon/Polyurethane/Spandex
Weight
8 oz
Suggested Use Environment
Dry/Light Oil
Glove Hand Style
Left and Right
Standards
ANSI/ASTM
ANSI/ISEA Puncture Force
136 N
ANSI/ISEA Puncture Level
4
Thumb Style
Coated
ANSI/ISEA Abrasion Cycles
27,458
Silicone-Free
No
Glove Lining Material
INTERCEPT â„¢
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 6, Standards ANSI/ASTM, Glove Coating Cover Palm, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.