- MFR #
- S27051
- Zoro #
- G4749893
- UPC #
- 032738002308
- Country of Origin
- United States
- Item
- Replacement Headgear
- Color
- Tan
- Visor Color
- White
- Material
- Nylon
- For Use With
- Face shield Visors, 311, 380 and 390 Series
- Dielectric Protection
- No
- Standards
- ANSI Z87+ High Impact
- Features
- Positive Lock Adjustability
- Includes
- Ratchet Knob
- Headgear Color
- White
- Faceshield Assembly/Headgear Suspension
- Ratchet
- Headgear Style
- Single Crown
- Headgear Material
- Nylon
- Compatible with Manufacturer Model Number
- 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
- Suspension Adjustment Type
- Ratchet
- Compatible with Series
- 311, 380, 390
- Compatible with Brand
- Sellstrom
- Compatible Manufacturer Part Number
- 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
- Compatible Manufacturer Model Number
- 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
- For Use With Mfr. Model Number
- 380, 390 Series Face Shield Headgear, All Sellstrom 311
- Compatible with Manufacturer Model No.
- 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
- Compatible with Mfr. Model No.
- 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
- For Use with Mfr Model Number
- 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
- Attachment Type
- Pinlock
- Compatible Pump Manufacturer Part Number
- 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
- Compatible Mfr. Model Number
- 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
- For Manufacturer Part Number
- 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
- Compatible with Mfr. Model Number
- 14407, 14409, 14411, 14414, 14416, 14418, 14420, 14423, 14462, 14833, 14834, 14836, 14837, 14838, 14839, 14841, 14842, 14843, 14845, 20392, 20393, 20394, 20395, 20396, 20397, 20398, 20399, 20401, 20403
- Shell Material
- Nylon
- Compatible Series
- 311, 380, 390
- Wire Color
- White
- Compatible Product Type
- Face Shield Visor
- Traction Material
- Nylon