Men's Flame-Resistant Hooded Sweatshirt, 22 cal/sq cm, 3XL, UltraSoft(R)

  • Mfr # C21WT033X-NR
  • Zoro # G6353453
product price: 
$
239.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
11 oz
ATPV Rating
22 cal/sq cm
Features
Drawstring Hood to Fit Over Standard Hard Hat, Generous Sizing for Optimal Movement, Reinforced Front Pockets, Rib Knit Cuffs, Warmth Without the Weight
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, UL Certified to NFPA 2112
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C21WT033X-NR
Zoro #
G6353453
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Sleeve Length
37 in
Fits Chest Size
Drawstring Hood to Fit Over Standard Hard Hat, Generous Sizing for Optimal Movement, Reinforced Front Pockets, Rib Knit Cuffs, Warmth Without the Weight
Maximum Chest Size
56 in
Size - Body Type
Regular
Minimum Chest Size
54 in
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Details

Item
Flame-Resistant Hooded Sweatshirt
Color
Blue
Fabric Weight
11 oz
ATPV Rating
22 cal/sq cm
Features
Drawstring Hood to Fit Over Standard Hard Hat, Generous Sizing for Optimal Movement, Reinforced Front Pockets, Rib Knit Cuffs, Warmth Without the Weight
Standards
ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, UL Certified to NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
UltraSoft(R)
Gender
Men's
Closure Type
Pullover
Number of Pockets
1
Hazard Risk Category (HRC)
2
Sweatshirt Type
Pullover
Collar Style
No Collar
Insulated for Cold Conditions
No
Garment Type
Hoodie
High-Visibility
No
Includes Hood Drawstrings
Yes
Includes Hood
Yes
Front Closure
Pullover
Wire Color
Blue

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 11 oz, Features Drawstring Hood to Fit Over Standard Hard Hat, Generous Sizing for Optimal Movement, Reinforced Front Pockets, Rib Knit Cuffs, Warmth Without the Weight, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Includes Hood Drawstrings Yes, Insulated for Cold Conditions No, Flame-Resistant Hooded Sweatshirt, Material Trade Name UltraSoft(R)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.