
Cut Resistant Coated Gloves, Cut Level A2 , Latex , XL 1 PR
Mfr # 80-600-VEND
Zoro # G1964967
product price: $20.79
/prKey Features
Glove Size
XL
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Blue, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80-600-VEND
Zoro #
G1964967
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Latex
Glove Coating Coverage
3,4
Color
Blue, Yellow
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Grams
1031
Standards
EN388-3444; EN407-X2XXXX, ANSEI/ASTM
Glove Hand Style
Ambidextrous
ANSI/ISEA Puncture Level
4
Thumb Style
Full
Application
Silicone-Free
No
Glove Lining Material
kevlar(R)
Description
Coated Gloves, ANSI/ISEA Cut Level A2, ANSI/ISEA Abrasion Level 4, Standards EN388-3444, EN407-X2XXXX, ANSEI/ASTM, Glove Coating Cover 3/4, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.