This item is Discontinued.

Ansell Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , XS 1 PR 11-435

Cut Resistant Coated Gloves, Cut Level A3 , Dipped , Polyurethane , Smooth , XS 1 PR (Discontinued)

  • Mfr # 11-435
  • Zoro # G4646442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-435
Zoro #
G4646442
UPC #
-
Country of Origin
Portugal

Dimensions

Glove Size
XS
Glove Length
9"
Thickness
13 ga
Size- Alpha
XS
Size- Numeric
6

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
Color
Black, Gray
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R)
Knit Material
Dyneema(R) Diamond
Cuff Style
Knit
Coating Type
Dipped
ANSI/ISEA Cut Grams
1499
Glove Construction
Seamless Knit
Finger Material
Polyethylene high tenacityfibres/high performances fibres/Polyurethane
ANSI/ISEA Puncture Level
4
ANSI/ISEA Puncture Force
120
Glove Hand Style
Left and Right
Palm Material
Polyurethane
Puncture Resistant
Yes
Coating Material
Polyurethane
Finger Style
Full
Suggested Use Environment
Dry/Light Oil
Cut Resistant
Yes
Weight
Light
ANSI Puncture Newtons
120
Thumb Style
Full
Lining
Nylon, Lycra(R), Glass Fiber, HPPE
Glove Lining Material - Cut Resistant
Dyneema(R), Lycra(R)
Standards
EN420, EN388, ANSI, ASTM
Glove Cut
Gunn
Abrasion Resistant
Yes
Application
Handling Sharp-Edged Objects, Metal Sheets, Cutting of Small Parts
ANSI/ISEA Abrasion Cycles
8000
Glove Back Material
Polyethylene high tenacityfibres/high performances fibres
Hand Style
Left and Right
Touchscreen Compatible
No
Glove Features
Silicone-Free
Knit Material Color
Gray
Fabric Weight
13 gauge
Glove Coating Color
Black
Double-Dipped
No
Minimum Temperature
Not Rated
Hem Style
Finished
Pairs per Package
12
EN 388 Rating
4X42C
Reversible
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
Latex-Free
Yes
Silicone-Free
Yes
Includes Reinforced Thumb Crotch
No
Glove Lining Material
Dyneema(R), Lycra(R)

Description

Knit Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI ABR 5, ANSI CUT A3, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.