Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Glove, Knitted, Size 12, PR
Mfr # 11-571
Zoro # G008229899
product price: $11.35
/pr
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- ANSI/ISEA Cut Level A4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Sandy
Product Information
- Brand Ansell
- MFR # 11-571
- Zoro # G008229899
- UPC # 20076490638409
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 10.58 in |
Size- Alpha | 3XL |
Size- Numeric | 12 |
Details
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Soft Cloud Drainage Anti-Fatigue Matting - 3/4 thick x 3ft x 5ft - Black Mats with Holes (03-233-DH-BK-35)
- ERGODYNE Safety Glasses, Clear Polycarbonate Lens (50100)
- TRI-DEX Label Holder, Snap-In, 3/4x3 In, PK25 (TR-0813)
- PYRAMEX Sweat Band, Bump Caps (BPRBAND)
- ANSELL Cut Resistant Glove, Knitted, Size 7, PR (11-571)
- ANSELL Cut Resistant Glove, Knitted, Size 10, PR (11-571)
- ANSELL Cut Resistant Glove, Knitted, Size 9, PR (11-571)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-100-VEND)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (80-600)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, XS, 1 PR (70-225)
- PYRAMEX Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size M (GL601M)
- Ansell Gloves & Hand Protection