Cut Resistant Gloves, 2 Cut Level, Gray, Yellow, 8 (Discontinued)
- Mfr # P3000 TROPIQUE
- Zoro # G5258215
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
P3000 TROPIQUE
Zoro #
G5258215
UPC #
-
Country of Origin
Portugal
Dimensions
Glove Size
8
Glove Length
7 1/2 in
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Polyurethane
Color
Gray, Yellow
ANSI/ISEA Abrasion Level
4
Standards
CFR 21
Abrasion Resistant
Yes
Finger Material
Polyurethane
Suggested Use Environment
Dry/Light Oil
Finger Style
Full
Lining
Technor Knitting Technology
Palm Material
Polyurethane
Coating Material
Polyurethane
Weight
0.13 lb.
Thumb Style
Full
ANSI/ISEA Puncture Level
3
Puncture Resistant
Yes
Description
Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Color Gray, Yellow, Glove Coating Material Polyurethane, Glove Length 7 1/2 in, Glove Size 8, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.