This item is Discontinued.

No Product Image Available

Cut Resistant Gloves, 2 Cut Level, Yellow, XL (Discontinued)

  • Mfr # 16-347-VEND
  • Zoro # G1964827
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16-347-VEND
Zoro #
G1964827
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
2
Glove Coating Material
Natural Rubber Latex
Glove Coating Coverage
3/4 Dip
Color
Yellow
Glove Coating Finish
Rough
ANSI/ISEA Abrasion Level
4
Standards
FDA, EN388 4241
Coating Material
Natural Rubber Latex
Hand
Left Hand/Right Hand
Thumb Style
Full
Lining
Cotton
Glove Hand Style
Left and Right
Application
General Material Handling; Handling Smooth, Slippery or Sharp-Edged Materials Like Glass, Sheet Metal, Tile and Veneer, Handling of Fabricated Building Materials Such As Concrete Block, Brick, Tile and Lumber
ANSI/ISEA Puncture Level
2
Hand Style
Left and Right

Description

Cut Resistant Gloves, ANSI/ISEA Abrasion Level 4, ANSI/ISEA Cut Level 2, Color Yellow, Glove Coating Material Natural Rubber Latex, Glove Size XL, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.