Cut Resistant Gloves, A4 Cut Level, 13 ga, Green, XL (Discontinued)
- Mfr # 74-730
- Zoro # G5066126
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74-730
Zoro #
G5066126
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Glove Size
XL
Glove Length
10"
Thickness
13 ga
Glove Length Style
Standard
Description
Coated Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X4XE, Standards FDA Compliant for Food Handling, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.