Shop All Cut-Resistant Gloves
Ansell
Cut Resistant Gloves, A5 Cut Level, Uncoated, S.
Mfr # 72-400
Zoro # G8566372
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Blue
- Glove Coating Finish Smooth
Product Information
- Brand Ansell
- MFR # 72-400
- Zoro # G8566372
- Country of Origin Portugal
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 8 in |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Details
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3X4XE, Standards ANSI/ISEA, Insulated Yes, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1400-NP_10X7 (U4-1400-NP_10X7)
- KISHIGO High Visibility Vest, Class 3, M, Lime (1550-M)
- HY-KO 3In Black Vinyl Number 7, 10PK (A30407)
- CONDOR Disposable Hood, White, Universal, PK100 (2KTU1)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, XL. (72-400)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, L. (72-400)
- ANSELL Cut Resistant Gloves, A5 Cut Level, Uncoated, M. (72-400)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Foam Nitrile, XL, 1 PR (28-507)
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, M, 1 PR (11-501)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XS, 1 PR (11-644)
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size L, PR1 (2068X-L (9))
- Ansell Cut-Resistant Gloves