Zoro Homepage

Cut Resistant Gloves, Cut Level A3 , Uncoated , Uncoated , Smooth , XS

  • Mfr # 72-025

  • Zoro # G8519305


product price: $13.69
/ea

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72-025
Zoro #
G8519305
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
9 in
Thickness
13 gauge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
1
Series
SafeKnit
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
1162
Glove Construction
Seamless Knit
Cut Resistant
Yes
Thumb Style
Full
Palm Material
Dyneema(R)
Suggested Use Environment
Dry
Standards
ASTM, ANSI
Glove Hand Style
Ambidextrous
Finger Material
Dyneema(R), Fiberglass, Polyester
Glove Cut
Gunn
Application
Paper Processing, Handling Injection and Blow-Molded Parts, Food Processing
ANSI/ISEA Puncture Level
0
Stitching Material
Polyester
Puncture Resistant
No
Weight
Light
Abrasion Resistant
Yes
Latex-Free
Yes
Silicone-Free
Yes
Brand and Series
Ansell Hyflex(R) 70-025
ANSI/ISEA Abrasion Cycles
345 revs at 1000 g load
Insulated
No
Glove Back Material
HPPE, Fiberglass, Polyester
Includes Reinforced Thumb Crotch
No
Glove Features
Silicone-Free
Hand Protection Style
Glove
Palm Type
Uncoated
Glove Lining Material
Dyneema(R)
Touchscreen Compatible
No
Knit Material Color
White
Pairs per Package
12
Double-Dipped
No
Reversible
No
Hem Style
Finished
Finger Coverage
Full Finger
Minimum Temperature
Not Rated

Description

Uncoated Glove, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Standards ASTM, ANSI, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.