Shop ANSELL

Cut-Resistant Gloves, Cut Level A4, Sandy , L ( 9 ) 1 PR

  • Mfr # 11-571
  • Zoro # G408229857

product price: 
$
13.99
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-571
Zoro #
G408229857
UPC #
20076490638454
Country of Origin
Sri Lanka
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R) 11-571
Cuff Style
Knitwrist
Glove Materials
Intercept
Glove Construction
Seamless Knit
Sold As
Pair
Insulated
No
Reversible
No
Palm Type
Coated
Lint-Free
No
Pairs per Package
12
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Silicone-Free
Yes
Latex-Free
Yes
Touchscreen Compatible
Yes
EN 388 Rating
4X43D
Standards
ANSI ABR 4, ANSI Cut A4, Dermatologically Tested, Ecovadis label, EN 16350:2014, EN 388:2016 +A1:2018, EN ISO 21420:2020, Food Contact, OEKO-TEX(R) Hohenstein
Includes Finger Fourchettes
No
ANSI/ISEA Puncture Level
4
Knit Material Color
Gray
Glove Lining Material
HPPE, Intercept(TM) Carbon, Nylon, Spandex
Cuff Color
Brown
Hem Style
Finished
Electrostatic Properties
Dissipative
Glove Coating Color
Black
Double-Dipped
No
Finger Coverage
Full Finger
Hand Protection Style
Glove
Surface Resistivity
1.26 x 10^6 ohm/sq
Glove Features
Cut Protection, Reinforced Thumb Crotch
Reflective Backing
No
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A4
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Glove Styles
Seamless Knit
Task and Chore Glove Style
Seamless Knit
Knit Material
Intercept
Base Coating Coverage
Palm

Dimensions

Glove Size
L ( 9 )
Glove Length
9.56 in
Thickness
15 ga
Size - Numeric
9
Size- Numeric
9
Size- Alpha
L

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.