Shop ANSELL

Cut-Resistant Gloves, Cut Level A4, Sandy , M ( 8 ) 1 PR

  • Mfr # 11-571
  • Zoro # G408229765

product price: 
$
13.99
/pr

Key Features

ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11-571
Zoro #
G408229765
UPC #
20076490638447
Country of Origin
Sri Lanka
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A4
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
Color
Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
4
Series
HyFlex(R) 11-571
Cuff Style
Knitwrist
Glove Materials
Intercept
Glove Construction
Seamless Knit
Lint-Free
No
Knit Material Color
Gray
Reversible
No
Double-Dipped
No
Glove Hand Style
Left and Right
Standards
ANSI ABR 4, ANSI Cut A4, Dermatologically Tested, Ecovadis label, EN 16350:2014, EN 388:2016 +A1:2018, EN ISO 21420:2020, Food Contact, OEKO-TEX(R) Hohenstein
Palm Type
Coated
Hem Style
Finished
Glove Coating Color
Black
Pairs per Package
12
Finger Coverage
Full Finger
EN 388 Impact Rated
No
Insulated
No
Includes Finger Fourchettes
No
Hand Protection Style
Glove
Touchscreen Compatible
Yes
Electrostatic Properties
Dissipative
EN 388 Rating
4X43D
Latex-Free
Yes
Glove Lining Material
HPPE, Intercept(TM) Carbon, Nylon, Spandex
ANSI/ISEA Puncture Level
4
Silicone-Free
Yes
Cuff Color
Yellow
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Surface Resistivity
1.26 x 10^6 ohm/sq
Glove Features
Cut Protection, Reinforced Thumb Crotch
Reflective Backing
No
ANSI/ISEA Cut Level - 2011
Not Tested-Please refer to the ANSI/ISEA Cut Level for this Sleeve is A4
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Plastic-Free Packaging Product, Product Packaging Contains a Minimum of 45% Recycled Content
Glove Styles
Seamless Knit
Knit Material
Intercept
Task and Chore Glove Style
Seamless Knit
Base Coating Coverage
Palm

Dimensions

Glove Size
M ( 8 )
Glove Length
9.13 in
Thickness
15 ga
Size - Numeric
8
Size- Alpha
M
Size- Numeric
8

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Seamless Knit, Knit Material Intercept, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X43D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.