Zoro Homepage

Cut-Resistant Gloves, Cut Level A6 , Uncoated , Uncoated , Smooth , XS

  • Mfr # 74-048

  • Zoro # G4645925


product price: $14.15
/ea

Key Features

ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74-048
Zoro #
G4645925
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XS
Glove Length
8.5 in
Thickness
10 gaugeuge
Glove Length Style
Standard
Size - Numeric
6

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
White
Glove Coating Finish
Smooth
ANSI/ISEA Abrasion Level
4
Series
Polar Bear Pawgard
Cuff Style
Knit
Coating Type
Uncoated
Glove Materials
Dyneema(R)
ANSI/ISEA Cut Grams
3625
Glove Construction
Seamless Knit
ANSI/ISEA Puncture Level
0
Application
Beef, Pork, Poultry , Seafood, Vegetable and Fruit Processing
Glove Hand Style
Ambidextrous
Glove Cut
Gunn
Puncture Resistant
No
Stitching Material
Polyester
Cut Resistant
Yes
Thumb Style
Full
Abrasion Resistant
Yes
Weight
Medium
Finger Material
Dyneema(R), glass fiber, stainless steel wire and polyester
Standards
FDA Compliant for Food Handling
Suggested Use Environment
Dry
Palm Material
Dyneema(R)
Silicone-Free
Yes
Brand and Series
Ansell Hyflex(R) 11-048
Latex-Free
Yes
ANSI/ISEA Abrasion Cycles
4195
Insulated
No
Palm Type
Uncoated
Reversible
No
Glove Features
Silicone-Free
Knit Material Color
Gray
Hem Style
Finished
EN 388 Rating
4X2XF
Includes Reinforced Thumb Crotch
No
Pairs per Package
12
Hand Protection Style
Glove
Finger Coverage
Full Finger
Double-Dipped
No
Minimum Temperature
Not Rated
Glove Lining Material
Dyneema(R)
Touchscreen Compatible
No
Palm Style
Knitted - Uncoated

Description

Coated Glove, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material Dyneema(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X2XF, Standards FDA Compliant for Food Handling, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Ambidextrous, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity with Extended Cuff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.