Shop ANSELL

Cut Resistant Impact Gloves, Cut Level 5 , Uncoated , None , S 1 PR

  • Mfr # 068
  • Zoro # G3037704

product price: 
$
20.79
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black, Gray, High Visibility Green
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
068
Zoro #
G3037704
UPC #
-
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
9 1/2 in
Thickness
13 ga
Size - Numeric
8
Size- Numeric
8
Size- Alpha
S

Details

Item
Cut Resistant Impact Gloves
ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Glove Coating Coverage
Uncoated
Color
Black, Gray, High Visibility Green
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Rated
Series
R-FLEX
Cuff Style
Knit
ANSI/ISEA Cut Grams
0
Palm Material
HPPE
Puncture Resistant
No
ANSI/ISEA Puncture Level
0
Thumb Style
Wing
Stitching Material
Polyester
Finger Material
HPPE
Abrasion Resistant
Yes
Glove Hand Style
Left and Right
Suggested Use Environment
Dry
Weight
0.3 lb.
Application
Manufacturing, Automotive, Material Handling, Metalwork, Energy, Refuse, General Industrial, Agricultural, Paper Mills
Glove Cut
Clute
ANSI/ISEA Puncture Force
0 N
ANSI/ISEA Abrasion Cycles
0
Glove Back Material
HPPE,TPR
Silicone-Free
No
Glove Lining Material
HPPE
Finger Coverage
Full Finger

Description

Knit Gloves, ANSI/ISEA Cut Level A5, ANSI/ISEA Abrasion Level Not Rated, Glove Hand Style Left and Right, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.