Shop ANSELL

Gloves, Black Cuff, Size 10, PR

  • Mfr # 80-505
  • Zoro # G722632081

product price: 
$
16.79
/pr

Key Features

Silicone-Free
Yes
Glove Hand Style
Left and Right
Thickness
13 ga
Latex-Free
Yes
Standards
ANSI, EN 407, EN ISO
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
80-505
Zoro #
G722632081
UPC #
-
Country of Origin
China
Silicone-Free
Yes
Glove Hand Style
Left and Right
Latex-Free
Yes
Standards
ANSI, EN 407, EN ISO
Glove Coating Finish
Sandy
EN 388 Rating
4X32E
Base Coating Coverage
Palm
Item
Cut-Resistant Gloves
Hand Protection Style
Glove
EN 407 Contact Heat Level
15 sec
ANSI/ISEA Cut Load
3,555 g
Finger Coverage
Full Finger
Glove Coating Material
Foam Nitrile
Insulated
No
Series
80-505
ANSI/ISEA Puncture Level
3
Double-Dipped
No
Cuff Style
Elasticized Knit
Includes Reinforced Thumb Crotch
Yes
Lint-Free
No
Sold As
Pair
ANSI/ISEA Abrasion Cycles
20,000
Glove Features
Resists Heat, Touchscreen Compatible
Includes Finger Fourchettes
No
Reversible
No
ANSI/ISEA Abrasion Level
5
Reflective Backing
No
Task and Chore Glove Style
Knit
Electrostatic Properties
Conductive
Gender
Unisex
Glove Coating Color
Black
Knit Material
Basal, Kevlar, Polyester, Spandex, Steel Fiber
ANSI/ISEA Cut Level
A5
Glove Lining Material
Basalt, Kevlar, Polyester, Spandex, Steel Fiber
Cuff Color
Black
ANSI/ISEA Heat Level
2
Pairs per Package
12
ANSI/ISEA Puncture Force
78.6 N
Maximum Temperature
284 Degrees F
Touchscreen Compatible
Yes
Hem Style
Finished
Palm Type
Coated
Knit Material Color
Black
Glove Construction
Knitted

Dimensions

Thickness
13 ga
Glove Length
10.04 in
Size- Numeric
10

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A5, Hem Style Finished, Glove Style Knit, Knit Material Basal, Kevlar, Polyester, Spandex, Steel Fiber, ANSI/ISEA Abrasion Level 5, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Knit, Additional Hazard Protection Cut-Resistant, Heat-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level 15 sec, Leather Palm Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.