This item is Discontinued.

No Product Image Available

Disposable Apron, 44in x 33in, Clear, PK72 (Discontinued)

  • Mfr # 56-003
  • Zoro # G1231338
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
56-003
Zoro #
G1231338
UPC #
-
Country of Origin
China

Dimensions

Length
44"
Thickness
8 mil
Size
Universal
Width
33"

Details

Item
Disposable Apron
Color
Clear
Material
Vinyl

Description

Disposable Apron, Color Clear, Package Quantity 72

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.