NEC-288, Disposable Gloves, 6.00 to 6.99 mil Palm, Neoprene, Powder-Free, S (7), 50 PK, Green

  • Mfr # NEC-288-S

  • Zoro # G4747531


product price:  $17.79
/pk 50, $0.36/ea

Key Features

Material
Neoprene
Palm Thickness
6.00 to 6.99 mil
Color
Green
Disposable Glove Type
Medical-Grade
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NEC-288-S
Zoro #
G4747531
UPC #
769799288067
Country of Origin
Indonesia

Dimensions

Size
S
Palm Thickness
6.00 to 6.99 mil
Finger Thickness
8.3 mil
Glove Length
11 1/2 in
Cuff Thickness
4.7 mil
Length
11 1/2 in
Nominal Palm Thickness
6 mil
Glove Size and Cuff Length Style
S/Extended
Size - Numeric
7
Size- Alpha
S
Cuff Length
Extended Cuff

Details

Item
Disposable Gloves
Material
Neoprene
Color
Green
Disposable Glove Type
Medical-Grade
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
NEC-288
Sterile/Non-Sterile
Non-Sterile
Lining
Unlined
Application
Life Sciences, Chemical, Healthcare
Aloe Inner Surface
No
Metal Detectable
No
Disposable Glove Grade
Exam, Medical
Standards
ASTM D 6977, NFPA Certified
Resists
Biological and Chemical Contaminants
Features
Ambidextrous
Silicone-Free
Contains Silicone
Brand and Series
Ansell Microflex NEC-288
Medical Glove Type
Exam
Double Gloving Method
Outer
Acceptable Quality Level (AQL)
1.5
Anti-Static
Anti-Static Included
Texture
Grain
Texture Location
Fingertips
Tested for Fentanyl Protection
Not Tested for Fentanyl Protection
Glove Treatments
Powder-Free
Tested for Chemotherapy Drugs
Tested for Chemotherapy Drugs
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Green Environmental Attribute
Plastic-Free Packaging Product
Federal 209E Clean Room Class
Not Rated
Extended Cuff
Extended Cuff

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Anti-Static Included, Color Green, Cuff Style Beaded, Cuff Thickness 4.7 mil, Disposable Glove Type Medical-Grade, Double Gloving Method Outer, Features Ambidextrous, Finger Thickness 8.3 mil, Latex-Free Latex-Free, Length 11 1/2 in, Material Neoprene, Medical Glove Type Exam, Palm Thickness 6.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Contains Silicone, Standards ASTM D 6977, NFPA Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products