
Disposable Gloves, 6.7 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue
Mfr # ULNCS
Zoro # G810190530
product price:Â $50.39
/pk 50, $1.01/eaKey Features
Material
Nitrile
Palm Thickness
6.7 mil
Color
Blue
Disposable Glove Type
Chemical-Resistant
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ULNCS
Zoro #
G810190530
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
6.7 mil
Size
M
Length
15 3/4 in
Size - Numeric
8
Size- Alpha
S
Cuff Length
Extended Cuff
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Blue, Cuff Style Beaded, Disposable Glove Type Chemical-Resistant, Features Ambidextrous, Latex-Free Latex-Free, Length 15 3/4 in, Material Nitrile, Medical Glove Type Exam, Palm Thickness 6.7 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Not Applicable, Standards ASTM D6319, EN 61331-1, ISO 13485, ISO 9001, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingers, EN ISO 374 Chemicals Tested Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.