Shop All Disposable Gloves
Ansell
TouchNTuff 93-300, Nitrile Disposable Gloves, 5.1 mil Palm Thickness, Nitrile, Powder-Free, M
Mfr # 93-300
Zoro # G8506732
original price:
$354.99
5% off
new price: $336.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 5.1 mil
- Length 12 in
- Latex-Free Yes
Product Information
- Brand Ansell
- MFR # 93-300
- Zoro # G8506732
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 12 in |
Glove Size and Cuff Length Style | M/Standard |
Size - Numeric | 8 |
Size- Alpha | M |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Green, Cuff Thickness 5 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Double Gloving Method Inner/Outer, Features Extended Cuff, Finger Thickness 5 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards Category III, AQL EN374 1.5, EN421, ASTM D3577 Type II, ISO Class 5 or Higher Clean Room Environments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y91)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (9686M)
- FIRST ALERT Carbon Monoxide and Smoke Alarm, Electrochemical, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (1044807)
- ZORO SELECT Replacement Plexiglass, 22 in. (SSSLBFEC01G)
- ANSELL TouchNTuff 93-300, Nitrile Disposable Gloves, 5.1 mil Palm Thickness, Nitrile, Powder-Free, L (93-300)
- ANSELL UltraSense EC, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, XS, 100 PK (USE-880-XS)
- ANSELL Supreno, Nitrile Exam Gloves, 5.5 mil Palm Thickness, Nitrile, Powder-Free, 2XL, 50 PK (SEC-375-XXL)
- ANSELL XCEED, Nitrile Disposable Gloves, 2.8 mil Palm Thickness, Nitrile, Powder-Free, M ( 8 ), 250 PK (XC-310)
- ANSELL 93-243, Nitrile Disposable Gloves, 4.7 mil Palm Thickness, Nitrile, Powder-Free, XL, 100 PK (93-243)
- ANSELL E-Grip, Latex Exam Gloves, 5.1 mil Palm Thickness, Natural Rubber Latex, Powder-Free, L, 100 PK (L973)
- VGUARD A18A1, Exam Glove, 3.5 mil Palm Thickness, Nitrile, Powder-Free, X-Large, 1000 PK (A18A14)
- Ansell Disposable Gloves