Shop All Cut-Resistant Gloves
Mcr Safety
Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR
Mfr # 9686M
Zoro # G3313871
product price: $19.99
/pr
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Yellow
- Glove Coating Finish None
Product Information
- Brand Mcr Safety
- MFR # 9686M
- Zoro # G3313871
- UPC # 30451439686265
- Country of Origin Pakistan
- Category Cut-Resistant Gloves
Dimensions
Glove Size | M |
Glove Length | 9.8 in |
Size- Numeric | 8 |
Size- Alpha | M |
Details
Description
Leather Gloves, ANSI/ISEA Cut Level A3, Glove Style Leather, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level 5, Additional Hazard Protection None, Leather Palm Material Cowhide, Standards ANSI 105, EN388, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHXL001200)
- MR. CHAIN Cone Chain Connector Kit - Orange (50 ft. of 2" Chain) (97413-KIT)
- BRADY Desktop Label Printer Kit, S3100 Series, Single Color Capability (S3100W-ARC-KIT)
- BRADY Reflective Numbers And Letters, 1, PK25 (5890-1)
- MCR SAFETY Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, M, 1 PR (92743PUM)
- MCR SAFETY Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (9370L)
- MCR SAFETY Leather Gloves, White, L, PK12 (36136KDPL)
- MCR SAFETY Gloves, S, PK12 (9278NFS)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (9178NFOM)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, Latex, XL, 1 PR (9688XL)
- HEXARMOR Work Gloves, Rig Lizard, Size M, PR (2021X-M (8))
- Mcr Safety Cut-Resistant Gloves