Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
214365-M
Zoro #
G3977432
UPC #
-
Country of Origin
Unknown
Dimensions
Glove Size
M
Length
9 1/2 in
Palm Thickness
3 mil
Glove Length
9 1/2 in
Nominal Palm Thickness
3 mil
Details
Item
Disposable Gloves
Color
Blue
Aloe Inner Surface
No
Powdered/Powder-Free
Powdered
Glove Texture Location
Full
Ambidextrous/Hand-Specific
Ambidextrous
Disposable Glove Grade
Industrial
Powdered/Powder Free
Powdered
Texture Location
Full
Description
Disposable Gloves, Color Blue, Length 9 1/2 in, Palm Thickness 3 mil, Powdered/Powder-Free Powdered, Texture Location Full, Size- Alpha M, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.