This item is Discontinued.

Ansell E-Grip, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XS, 100 PK, Beige L970

E-Grip, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XS, 100 PK, Beige (Discontinued)

  • Mfr # L970
  • Zoro # G4409876
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L970
Zoro #
G4409876
UPC #
683438129705
Country of Origin
Malaysia

Dimensions

Size
XS
Palm Thickness
5.1 mil
Disposable Glove Palm Thickness
5.00 to 5.99 mil
Glove Length
9 1/2 in
Cuff Thickness
3.90 mil
Finger Thickness
6.30 mil
Glove Size
XS
Length
9 1/2 in
Size- Alpha
XS

Details

Item
Disposable Gloves
Color
Beige
Material
Latex
Cuff
Beaded
Latex-Free
No
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Food-Grade, General Purpose
Standards
510K, ISO 9002 Certified QMS, Class 1
Series
E-Grip
Sterile/Non-Sterile
Non-Sterile
Texture
Grain
Acceptable Quality Level (AQL)
1.5
Disposable Glove Material
Natural Rubber Latex
Aloe Inner Surface
No
Ambidextrous/Hand-Specific
Ambidextrous
Glove Texture Location
Fingertips
Lining
Unlined
Latex Content
Contains Latex
Metal Detectable
No
Powdered/Powder Free
Powder Free
Disposable Glove Grade
Exam, Medical
Application
Life Sciences, Healthcare, Food Processing
Features
Ambidextrous
Texture Location
Fingertips
Silicone-Free
Silicone-Free
Cuff Style
Beaded
Glove Hand Style
Ambidextrous
Tested for Chemotherapy Drugs
Not Tested for Chemotherapy Drugs
Medical Glove Type
Exam
Federal 209E Clean Room Class
Not Rated

Description

Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Style Beaded, Cuff Thickness 3.9 mil, Disposable Glove Type Food-Grade, General Purpose, Features Ambidextrous, Finger Thickness 6.3 mil, Latex-Free Contains Latex, Length 9 1/2 in, Material Natural Rubber Latex, Medical Glove Type Exam, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Silicone-Free, Standards 510K, Class 1, ISO 9002 Certified QMS, Sterile/Non-Sterile Non-Sterile, Texture Grain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.