Electrical-Insulating Gloves, 26,500V AC, 39,750V DC, Natural Rubber Latex, 18 in Length, Size 8

  • Mfr # RIG318YBCC

  • Zoro # G005612168


product price:  $336.99
/pr
Free Shipping & Returns

Key Features

Color
Black, Yellow
Cuff Style
Contour
Glove Materials
Natural Rubber Latex
Max. Use Voltage (AC)
26,500V AC
Max. Use Voltage (DC)
39,750V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIG318YBCC
Zoro #
G005612168
UPC #
10076490112766
Country of Origin
Malaysia

Dimensions

Glove Size
8
Length
18 in
Glove Length
18 in
Size - Numeric
8

Details

Item
Electrical-Insulating Gloves
Color
Black, Yellow
Cuff Style
Contour
Glove Materials
Natural Rubber Latex
Max. Use Voltage (AC)
26,500V AC
Max. Use Voltage (DC)
39,750V DC
Voltage Class
Class 3
Glove Hand Style
Left and Right
Standards
CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, REACH Compliant
Brand and Series
Ansell ACTIVARMR
Proof Test Voltage (DC)
60,000V DC
Cuff-End Color
Yellow
Max. Use Voltage
26500V AC/39750V DC
Proof Test Voltage (AC)
30,000V AC
Electrical Insulating Type
Type I
Latex-Free
Contains Latex

Description

Electrical-Insulating Gloves, Standards CE Certified Category III, CSA Certified, EN 420:2003 + A1:2009, EN 60903, EN 60903:2003, NFPA, OSHA Standards, REACH Compliant, Brand and Series Ansell ACTIVARMR, Cuff Style Contour, Cuff-End Color Yellow, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Natural Rubber Latex, Glove Size 8, Max. Use Voltage 26500V AC/39750V DC, Max. Use Voltage (AC) 26,500V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.