Electrical-Insulating Gloves, 7,500V AC, 11,250V DC, Rubber, 16" Length, Yellow, Size 8

  • Mfr # CLASS 1 Y 16

  • Zoro # G8041111


product price: $137.99
/pr
Free Shipping & Returns

Key Features

Color
Yellow
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
7,500V AC
Max. Use Voltage (DC)
11,250V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLASS 1 Y 16
Zoro #
G8041111
UPC #
-
Country of Origin
Malaysia

Dimensions

Glove Size
8
Length
16"
Glove Length
16 in
Size - Numeric
8

Details

Item
Electrical-Insulating Gloves
Color
Yellow
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
7,500V AC
Max. Use Voltage (DC)
11,250V DC
Voltage Class
Class 1
Glove Hand Style
Left and Right
Standards
ASTM, EN 60903, OSHA
Includes
Pair of Electrical Insulating Gloves
Class
1
AC Test Voltage
10000
AC Max. Use Voltage
7500
Proof Test Voltage (DC)
40,000V DC
Cuff-End Color
Yellow
Series
Marigold
Max. Use Voltage
7500V AC/11250V DC
Electrical Insulating Type
Type I
Proof Test Voltage (AC)
10,000V AC
Brand and Series
ActivArmr(R) Electrical Insulating Gloves Class 1 - RIG116Y

Description

Electrical-Insulating Gloves, Standards ASTM, EN 60903, OSHA, Brand and Series ActivArmr(R) Electrical Insulating Gloves Class 1 - RIG116Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 8, Max. Use Voltage 7500V AC/11250V DC, Max. Use Voltage (AC) 7,500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products