Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Encapsulated Suit, Yellow, 3XL

  • Mfr # Y65T803M

  • Zoro # G810877547


product price: $2,007.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Material
Non-Woven Laminate
Seam Style
Sewn, Taped
Closure Type
Gas Tight Zipper
Cuff Style
Attached Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y65T803M
Zoro #
G810877547
UPC #
-
Country of Origin
Lithuania

Dimensions

Size
3XL
Chest Size - Maximum
52 in
Chest Size - Minimum
49 in
Maximum Height
79 in
Minimum Height
76 in

Details

Item
Encapsulated Suit
Color
Yellow
Material
Non-Woven Laminate
Seam Style
Sewn, Taped
Closure Type
Gas Tight Zipper
Cuff Style
Attached Gloves
Standards
CE 0598, EN 14126, EN 943-1, EN 943-2
Liquid Dispersal Type
Splash
Series
AlphaTec 6500/T803
Coverall Style
Fully Encapsulated Suit
Includes Gloves
Yes
Includes Outer Boot Flaps
Yes
Glove Material
Butyl Rubber
External Glove Material
Butyl Rubber
EPA Protection Level
B
Foot Type
Attached Sock
High-Visibility
Yes
Features
Large SCBA Hump and Comfort Pads: More Ergonomic Movement, Lightweight Twin-Layer Barrier: Heightened Chemical Resistance
Attached Glove Style
Inner, Outer
Outer Glove Type
Attached Outer Glove
Internal Glove Type
Attached Inner Glove
Material Weight
400 g/sq m
Includes
GA2 Glove Set, SCBA Hump
Includes Socks
Yes
Closure Features
Gas Tight Zipper
Suit Style
Protective
Entry Location
Side
Internal Glove Material
LLDPE
Hood Style
Elastomeric Face Seal

Description

Encapsulated Suit, Attached Glove Material Butyl Rubber, Attached Glove Style Inner, Outer, Chest Size - Maximum 52 in, Chest Size - Minimum 49 in, Closure Features Gas Tight Zipper, Closure Type Zipper, Color Yellow, Cuff Style Attached Glove, Entry Location Side, EPA Protection Level B, External Glove Material Butyl Rubber, Features Large SCBA Hump and Comfort Pads: More Ergonomic Movement, Lightweight Twin-Layer Barrier: Heightened Chemical Resistance, Foot Type Attached Sock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.