Shop All Disposable Gloves
Ansell
E-Grip, Latex Exam Gloves, 5.1 mil Palm Thickness, Latex, Powder-Free, M, 100 PK
Mfr # L972
Zoro # G3173816
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 5.1 mil
- Length 9 1/2 in
- Latex-Free No
Product Information
- Brand Ansell
- MFR # L972
- Zoro # G3173816
- UPC # 683438129729
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 9 1/2 in |
Size- Alpha | M |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color Beige, Cuff Thickness 3.9 mil, Finger Thickness 6.3 mil, Length 9 1/2 in, Palm Thickness 5.1 mil, Powdered/Powder-Free Powder-Free, Standards 510K, ISO 9002 Certified QMS, Sterile/Non-Sterile Non-Sterile, Texture Location Fingertips, Size- Alpha M, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH Notch Chainsaw Chaps - Calf Wrap - Large (NCHAPW-L)
- BDG Grain Pearl Goatskin Driver w/ Thinsulate C100 Lining, Shrink Wrapped, Size M (20-9-1610-M-K)
- TINGLEY Rain Suit, 3 Piece, L (S56307 L)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (910WLS-Z7/6FTYL)
- ANSELL E-Grip, Latex Exam Gloves, 5.1 mil Palm Thickness, Latex, Powder-Free, XL, 100 PK (L974)
- ANSELL E-Grip, Latex Exam Gloves, 5.1 mil Palm Thickness, Latex, Powder-Free, S, 100 PK (L971)
- ANSELL E-Grip, Latex Exam Gloves, 5.1 mil Palm Thickness, Latex, Powder-Free, L, 100 PK (L973)
- ANSELL N89, Nitrile Exam Gloves, 5.9 mil Palm Thickness, Nitrile, Powder-Free, XL, 50 PK (N894)
- ANSELL Derma Free, Vinyl Disposable Gloves, 3.9 mil Palm Thickness, Vinyl, Powder-Free, L, 100 PK (DF-850-L)
- ANSELL N85, Nitrile Exam Gloves, 3.5 mil Palm Thickness, Nitrile, Powder-Free, L, 100 PK (N85)
- ANSELL Evolution One, Latex Exam Gloves, 5.5 mil Palm Thickness, Latex, Powder-Free, L, 100 PK (EV-2050-L)
- Ansell Disposable Gloves