Shop All Lanyards and Lifelines
Honeywell Miller
Shock Absorbing Lanyard, 6 ft., Yellow
Mfr # 910WLS-Z7/6FTYL
Zoro # G0689599
original price:
$141.99
7% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking Anchorage Connection Hook Type Snap Hook
- Max. Working Load 310 lb.
- Standards ANSI Z359.13, OSHA 1926.502, OSHA 1910.66
- Series HP(TM) Lanyards w/ SofStop(R)
- Anchorage Hook Type Snap Hook
Product Information
- Brand Honeywell Miller
- MFR # 910WLS-Z7/6FTYL
- Zoro # G0689599
- UPC # 612230221645
- Country of Origin Mexico
- Category Lanyards and Lifelines
Dimensions
Cable Dia. | 1" |
Strap Width | 1" |
Extended Fall Length | 9 ft. 6" |
Length | 4 ft. to 6 ft. |
Harness Connection Gate Opening Size | 3/4 in |
Adjustable Length | Yes |
Max. Working Length | 6 ft |
Maximum Extended Fall Length | 6 ft |
Maximum Working Length | 6 ft |
Details
Description
Shock-Absorbing Lanyard, Specialty Working Conditions Not Applicable, Color Yellow, Visual Load Indicator Yes, Hardware Material Steel, Shock-Absorbing Lanyard Material Polyester, Shock Absorbing Type Shock Pack, Number of Legs 1, Weight Capacity 310 lb, Anchorage End Connection Type Snap Hook, Adjustable Length Yes, Harness End Connection Snap Hook, Anchorage End Connection Material Steel, Harness End Connection Material Steel, Maximum Working Length 6 ft, Lanyard Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Unisex Pocketless Wrap (WP18WH RG XL)
- FIRE-DEX Fire Helmet, Traditional, Red (1910GF953)
- PELICAN Micro Case, Yellow, 7.50 x 5.06 x 3.12 In (1050)
- NMC Hardware For Windsock, 18 (WS18HW)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (8798RSS-Z7/6FTGN)
- HONEYWELL MILLER Positioning Lanyard, 10 ft, Yellow (210WLS-Z7/10FTYL)
- HONEYWELL MILLER Self-Retracting Lifeline, 30 ft L, 3/4" W (MFS-OGC1-02/30FT)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 4 ft., Green (8798RSS-Z7/4FTGN)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (231TWRS-Z7/6FTGN)
- HONEYWELL MILLER Fall Limiter, 6 ft., Red (MFLB-3-Z7/6FT)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340060)
- Honeywell Miller Fall Protection