This item is Discontinued.

Ansell Flame Arc Chemical Coverall Nomex, 4XL 66-677

Flame Arc Chemical Coverall Nomex, 4XL (Discontinued)

  • Mfr # 66-677
  • Zoro # G6592463
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66-677
Zoro #
G6592463
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Sleeve Length
37 in
Fits Waist Size
68 in
Fits Chest Size
70 in

Details

Item
Flame-Resistant Coverall
Color
Blue
Material
Polytetrafluoroethylene
Fabric Weight
6.7 oz/sq yd
Inseam
31 in
Closure Type
Hook-and-Loop
ATPV Rating
9.0
Features
Breathable Fabric Maximizes Comfort Reducing The Risk of Heat Stress
Number of Pockets
4
Standards
ASTM F1671; ASTM F955-2015; EN 1149-5; NFPA 1992-2018; NFPA 2112
Cuff Style
Hook-and-Loop
Seam Style
Heat Sealed, Stitched
Packaging
Individually Packaged
Liquid Tight
Yes
Attached Hood
Yes
Protection Type
Chemical Splash
Pathogen & Chemical Ratings
Meets ASTM F1671
Wrist Closure
Hook-and-Loop
Series
AlphaTec(R) 6667x
Closure Features
Double Storm Flap
Material Weight
6.7 oz/sq yd
Ankle Style
Hook-and-Loop
Gas Tight
Yes
Brand and Series
Ansell AlphaTec(R) 6667x
Flame Resistance & Retardance Ratings
NFPA 2112 - 2018
High-Visibility
No
Accessory Type
Flame-Resistant Coverall

Description

Flame-Resistant Coverall, ATPV Rating 9.0, Attached Hood Yes, Closure Features Double Storm Flap, Closure Type Hook-and-Loop, Color Blue, Features Breathable Fabric Maximizes Comfort Reducing The Risk of Heat Stress, Gas Tight Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.