Shop ANSELL
See all product information
Create Account
Foam Nitrile Coated Gloves, Foam Nitrile, Palm, 3 Abrasion Level, White/Gray, 9 12 PK
- Mfr # 205572
- Zoro # G505258743
product price:Â
$
128.99
/pk of 12, $10.75/ea
Free Shipping & Returns
Key Features
Color
White/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 205572
- Zoro #
- G505258743
- UPC #
- 76490004224
- Country of Origin
- United States
- Item
- Foam Nitrile Coated Gloves
- Color
- White/Gray
- Glove Coating Material
- Foam Nitrile
- Glove Coating Coverage
- Palm
- ANSI/ISEA Abrasion Level
- 3
- Silicone-Free
- Yes
- Glove Construction
- Knitted
- Cuff Style
- Knit Wrist
- Series
- HyFlex 11-800
- Glove Materials
- Nylon, Foam Nitrile
Dimensions
- Glove Size
- 9
- Thickness
- 15 ga
- Glove Length
- 10.4 inches
Description
HYFLEX FOAM NITRILE COATED GLOVES, ANSELL 11-800-9, 1-PAIR THE FOAM COATING ON HYFLEX 11-800 GLOVES PROVIDES MORE BREATHABILITY THAT EXTENDS WORKERS' COMFORT. THE FOAM NITRILE COATING PROMOTES BETTER GRIP ALLOWING THE WORKER TO PERFORM TACTILE TASKS WITH EASE. THE IMPROVED COATING OFFERS IMPROVED GRIP IN DRY AND SLIGHTLY OILY ENVIRONMENTS ALONG WITH AN EXTENDED DURABILITY COMPARED TO ITS PREVIOUS FORMULATION. ANSELL ZONZ COMFORT FIT TECHNOLOGY FOR ENHANCED FIT AND IMPROVED FEEL. TAILORED FIT AT THE BASE OF THE PINKY FINGER BETTER MATCHES NATURAL HAND CONTOURS. BENEFITS FROM PROPRIETARY WASHING PROCESS THAT EFFICIENTLY EXTRACTS IMPURITIES TO DELIVER A CLEANER, MORE COMFORTABLE GLOVE. INDEPENDENTLY CERTIFIED AS SKIN FRIENDLY BY THE OEKO-TEX TESTING & CERTIFICATION SYSTEM. NO TRANSFER OF SILICONE CONTAMINANTS TO METAL PARTS PRIOR TO PAINTING. INDUSTRIES: AUTOMOTIVE, CHEMICAL, MACHINERY AND EQUIPMENT AND METAL FABRICATION.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.