Shop ERGODYNE
See all product information
Create Account
Gloves, PR
- Mfr # 7043
- Zoro # G623933263
product price:Â
$
13.35
/pr
Key Features
ANSI/ISEA Cut Level
A4
Cuff Style
Seamless Knit
Glove Coating Finish
Microfine
Knit Material
HPPE Polyester
Series
ProFlex 7043
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7043
- Zoro #
- G623933263
- UPC #
- 0720476105213
- Country of Origin
- China
- Item
- Gloves
- ANSI/ISEA Cut Level
- A4
- Cuff Style
- Seamless Knit
- Glove Coating Finish
- Microfine
- Knit Material
- HPPE Polyester
- Series
- ProFlex 7043
- Glove Features
- Dexterity
- Task and Chore Glove Style
- Seamless Knit
- EN 388 Rating
- 4X42D
- Sold As
- Pair
- Standards
- ANSI/ISEA 105-2016
- ANSI/ISEA Puncture Level
- 3
- ANSI/ISEA Abrasion Level
- 3
- Palm Type
- Coated
Dimensions
- Thickness
- 18 ga
- Size- Alpha
- XS
- Size- Numeric
- 6
Description
Gloves, ANSI/ISEA Cut Level A4, Glove Style Seamless Knit, Knit Material HPPE Polyester, ANSI/ISEA Abrasion Level 3, EN 388 Rating 4X42D, Standards ANSI/ISEA 105-2016, Palm Type Coated, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.