Ansell

Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, 7, PR


original price: $4.25
7% off
new price: $3.95
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gray/White
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • ANSI/ISEA Abrasion Level 3
  • Silicone-Free No
See all product information

Product Information

Dimensions

Glove Size 7
Glove Length 8 in

Details

Item Coated Gloves
Color Gray/White
Glove Coating Material Nitrile
Glove Coating Coverage Palm
ANSI/ISEA Abrasion Level 3
Silicone-Free No
Glove Coating Finish Smooth
Thickness 15 ga
Standards ANSI/ASTM/EN388 3111
Glove Construction Seamless Knit
Application Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Thumb Style Full
Resists Abrasions
ANSI Cut Grams 309
ANSI/ISEA Cut Level A1
ANSI/ISEA Puncture Level 3
Suggested Use Environment Dry/Light Oil
ANSI/ISEA Cut Load 309
Glove Materials Polyester/Stainless Steel
Base Coating Material Foam Nitrile
Cuff Style Knit Wrist
Glove Lining Material Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level A1, ANSI/ISEA Abrasion Level 3, Standards ANSI/ASTM/EN388 3111, Glove Coating Cover Palm, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.